Zoro Homepage

CMT CONTRACTOR V-GROOVING BIT

  • Mfr # 81503

  • Zoro # G310733084


product price: $13.05
/ea

Key Features

Material - Machining
Tungsten carbide
Cutter Dia.
1/2"
Overall Length
1-3/4"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81503
Zoro #
G310733084
UPC #
664252037186
Country of Origin
Italy

Dimensions

Cutter Dia.
1/2"
Overall Length
1-3/4"
Shank Dia.
1/4"

Details

Material - Machining
Tungsten carbide

Description

CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Make a clean sharp v-groove in panel and drawer fronts for decorative projects. Good for engraving letters for signs, they feature two sharp carbide tipped cutting edges for smooth fast cutting. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.