Shop CMT ORANGE TOOLS
See all product information
Create Account
Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore
- Mfr # 225.060.08
- Zoro # G607034191
product price:Â
$
94.49
/ea
Key Features
Tool Weight
1.63 lb
Application
Tungsten
Size
8-1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225.060.08
- Zoro #
- G607034191
- UPC #
- 664252006304
- Country of Origin
- France
- Item
- Saw Blades
- Tool Weight
- 1.63 lb
- Application
- Tungsten
Dimensions
- Diameter
- 8-1/2 in.
- Size
- 8-1/2 in.
Description
This lownoise saw blade is primarily intended for large panel saws and industrial woodworking machinery High precision tight tolerance and longer lifetime are only a few features this tool offers In addition this blade features a heavyduty plate 4648 Rockwell in hardness chrome carbide cutting edges for extreme performance on steel pipes steel rods iron and sheet metals antivibration design and expansion slots to reduce noise The negative hook angle delivers a less aggressive and smoother cut This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance trimetal brazing balancing and tensioning ring and lasercutting for the steel plate Try out the quality of the CMT blades
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.