JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK

  • Mfr # JT341HM-3

  • Zoro # G110591013


product price:  $32.75
/pk 3, $10.92/ea

Key Features

Material
Metal
Shank Type
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT341HM-3
Zoro #
G110591013
UPC #
664252043354
Country of Origin
Italy

Dimensions

Length
5-13/64"

Details

Material
Metal
Shank Type
T

Description

3 Jigsaw Blades with Welded Carbide Teeth Ideal for Drywall, Fibre Cement Panels 80mm Fiberglass/Epoxy Resin 5-50mm Eternit MDF HDF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.