Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JIG SAW BLADES LAMINATE/FINE STRAIGHT, 5 Pack, 5PK

  • Mfr # JT101BIF-5

  • Zoro # G610590998


product price: $12.15
/pk 5, $2.43/ea

Key Features

Material
Bi-Metal
Length
3-1/4"
Shank Type
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT101BIF-5
Zoro #
G610590998
UPC #
664252038848
Country of Origin
Italy

Dimensions

Length
3-1/4"

Details

Material
Bi-Metal
Shank Type
T

Description

Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-carbon steel jig saw blades have been specifically designed for cutting softwood, wood fiberboard and soft plastic. Delivered in 5-piece packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.