
JIG SAW BLADES METAL/FINE CURVE, 5 Pack, 5PK
Mfr # JT218A-5
Zoro # G910591022
product price: $10.15
/pk 5, $2.03/eaKey Features
Material
High Speed Steel
Shank Type
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JT218A-5
Zoro #
G910591022
UPC #
664252038978
Country of Origin
Italy
Dimensions
Length
3"
Details
Material
High Speed Steel
Shank Type
T
Description
Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-speed steel jig saw blades have been specifically designed for cutting harder materials such as metals, aluminum and non-ferrous metals. Delivered in 5-piece packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.