JIG SAW BLADES METAL/FINE STRAIGHT, 5 Pack, 5PK

  • Mfr # JT123X-5

  • Zoro # G710591017


product price:  $11.69
/pk 5, $2.34/ea

Key Features

Material
High Speed Steel
Shank Type
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT123X-5
Zoro #
G710591017
UPC #
664252038923
Country of Origin
Italy

Dimensions

Length
4"

Details

Material
High Speed Steel
Shank Type
T

Description

Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-speed steel jig saw blades have been specifically designed for cutting harder materials such as metals, aluminum and non-ferrous metals. Delivered in 5-piece packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.