
JIG SAW BLADES WOOD/COARSE CURVE, 5 Pack, 5PK
Mfr # JT244D-5
Zoro # G410591027
product price: $10.69
/pk 5, $2.14/eaKey Features
Material
High Carbon Steel
Length
4"
Shank Type
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JT244D-5
Zoro #
G410591027
UPC #
664252038992
Country of Origin
Italy
Dimensions
Length
4"
Details
Material
High Carbon Steel
Shank Type
T
Description
Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-speed steel jig saw blades have been specifically designed for cutting harder materials such as metals, aluminum and non-ferrous metals. Delivered in 5-piece packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.