JIG SAW BLADES WOOD/COARSE STRAIGHT, 5 Pack, 5PK

  • Mfr # JT344D-5

  • Zoro # G210591012


product price: $14.39
/pk 5, $2.88/ea

Key Features

Material
High Carbon Steel
Length
5-1/2"
Shank Type
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT344D-5
Zoro #
G210591012
UPC #
664252039012
Country of Origin
Italy

Dimensions

Length
5-1/2"

Details

Material
High Carbon Steel
Shank Type
T

Description

Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-speed steel jig saw blades have been specifically designed for cutting harder materials such as metals, aluminum and non-ferrous metals. Delivered in 5-piece packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.