JIG SAW BLADES WOOD/FINE CURVE , 5 Pack, 5PK

  • Mfr # JT119BO-5

  • Zoro # G110591020


product price:  $7.99
/pk 5, $1.60/ea
Sold in multiples of 2 for $15.98

Key Features

Material
High Carbon Steel
Length
3"
Shank Type
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT119BO-5
Zoro #
G110591020
UPC #
664252038916
Country of Origin
Italy

Dimensions

Length
3"

Details

Material
High Carbon Steel
Shank Type
T

Description

Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-carbon steel jig saw blades have been specifically designed for cutting softwood, wood fiberboard and soft plastic. Delivered in 5-piece packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.