Zoro Homepage

ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver

  • Mfr # 285.624.10

  • Zoro # G806134074


product price: $66.35
/ea

Key Features

Diameter
10 in.
Size
10 in.
Application
Tungsten
Thickness
0.47 in
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285.624.10
Zoro #
G806134074
UPC #
664252048052
Country of Origin
Italy

Dimensions

Diameter
10 in.
Size
10 in.
Thickness
0.47 in
Width
11.81 in
Length
11.81 in

Details

Item
Saw Blades
Application
Tungsten
Tool Weight
0.99

Description

The CMT products are manufactured for industrial applications and cutting tools for woodworking are used by leading furniture manufacturers, kitchen manufacturers and CNC machine manufacturers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.