Zoro Homepage

THE CMT GRAND RABBET SE

  • Mfr # 835.503.11

  • Zoro # G510733129


product price: $151.67
/ea
Free Shipping & Returns

Key Features

Material - Machining
Tungsten carbide
Cutter Dia.
2"
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835.503.11
Zoro #
G510733129
UPC #
664252006991
Country of Origin
Italy

Dimensions

Cutter Dia.
2"
Shank Dia.
1/2"

Details

Material - Machining
Tungsten carbide

Description

The ultimate rabbeting set! Supplied in a sturdy molded case, this set includes a 1/2-Inch rabbeting bit to produce a 7/8-Inch cutting length and a 5/8-Inch cutting depth, two 2-Inch collars for flush trimming and 15 collars to produce rabbets of different sizes. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands.From the ManufacturerThe ultimate rabbeting set utilizes different sizes of machined aluminum collars to achieve rabbets from 1/16in - 3/4in depth. Including five undersized plywood sizes. 1/2 Shanks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.