Zoro Homepage

Ovolo Bit, 1/2-Inch Radius, 1/4-Inch Shank

  • Mfr # 827.127.11

  • Zoro # G606135233


product price: $42.35
/ea

Key Features

Overall Length
2 in
Shank Dia.
1-1/2 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827.127.11
Zoro #
G606135233
UPC #
664252003884
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1-1/2 in.

Details

Application
Tungsten
Item
Router Bits

Description

Ideal bits for furniture makers, CMT?s ovolo bits are actually several bits in one. Use the pvolo to create unusual grooves and veins, as well as clean roundover and bead edges. These bits should be used with a router edge guide, router table with fence or on automated router systems. From the Manufacturer CMT put the work capacity of several different bits all in one. The perfect bit for furniture makers, the CMT Ovolo allows you to make beautiful beadwork, edgework and veins. Use these bits on automated router systems or with a fence to produce a wide variety of single and double bead profiles and round overs like those illustrated below by simply adjusting the height or depth of the cut. Safety tips: Pay particular attention when using a large profile bit. Mill pieces with a fence mounted on the worktable to insure maximum protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.