Zoro Homepage

Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank

  • Mfr # 827.050.11

  • Zoro # G406135464


product price: $33.09
/ea

Key Features

Overall Length
2 in
Shank Dia.
13/16 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827.050.11
Zoro #
G406135464
UPC #
664252003853
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
13/16 in.

Details

Item
Router Bits
Application
Tungsten

Description

13/16-Inch Diameter, 15/32-Inch Cutting Length, 1-47/64-Inch Overall Length.;Made of super-strength steel to enhance durability.;Create unusual grooves and veins, as well as clean roundover and bead edges.;2 SinterHip Carbide Cutting Edges for precision cutting and durability.;Anti-kickback design to work safely. From the Manufacturer CMT put the work capacity of several different bits all in one. The perfect bit for furniture makers, the CMT Ovolo allows you to make beautiful beadwork, edgework and veins. Use these bits on automated router systems or with a fence to produce a wide variety of single and double bead profiles and round overs like those illustrated below by simply adjusting the height or depth of the cut. Safety tips: Pay particular attention when using a large profile bit. Mill pieces with a fence mounted on the worktable to insure maximum protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.