Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped

  • Mfr # 816.627.11

  • Zoro # G906135322


product price: $28.99
/ea

Key Features

Overall Length
0.38 in
Shank Dia.
1/2 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816.627.11
Zoro #
G906135322
UPC #
664252003181
Country of Origin
Italy

Dimensions

Overall Length
0.38 in
Shank Dia.
1/2 in.

Details

Application
Tungsten
Item
Router Bits

Description

For making openings in paneling, drywall, siding, doors or windows. With the CMT panel pilot bit, the job just got quicker. The point plunges smoothly and easily and the carbide edge cuts clean and fast. All of this adds up to accurate cuts in less time and with less effort - great for trimming Formica, veneer and other laminates. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and two tips made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer How much time do you end up spending making openings in paneling, drywall, siding, doors or windows? With the CMT Panel Pilot Bit, the job just got quicker. The point plunges smoothly and easily and the carbide edges cut clean and fast. All of this adds up to accurate cuts in less time and with less effort - great for trimming mica, veneer and other laminates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.