Zoro Homepage

Panel Pilot Router Bit, HW, 1/4 in

  • Mfr # 816.064.11

  • Zoro # G7570525


product price: $15.50
/ea

Key Features

Flute Length (In.)
3/4
Cutting Dia. (In.)
1/4
Overall Length (In.)
2-1/2
Cutting Length (In.)
3/4
Application
Routing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816.064.11
Zoro #
G7570525
UPC #
664252003174
Country of Origin
Italy

Dimensions

Flute Length (In.)
3/4
Cutting Dia. (In.)
1/4
Overall Length (In.)
2-1/2
Cutting Length (In.)
3/4
Depth of Cut (In.)
3/4
Shank Dia. (In.)
1/4
Flute Length
3/4 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Length of Cut
3/4 in
Cutter Dia.
1/4 in
Shank Length
1 3/4 in

Details

Item
Flush Trim Profile Router Bit
Application
Routing
Number of Flutes
1
Sub-Category
Laminate and Trim Router Bit
Material
HW
Measurement System
Fractional Inch
List Number
816
Drilling Tool Configuration
Individual
Material - Machining
Carbide Tipped
End Mill Application
Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O
Shape
Flush Trim

Description

Flush Trim Profile Router Bit, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.