Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Pilot Router Bit, HW, 3/8 in

  • Mfr # 816.095.11

  • Zoro # G7489842


product price: $22.20
/ea

Key Features

Flute Length (In.)
1
Material
HW
Depth of Cut (In.)
1
Application
Routing
Cutting Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
816.095.11
Zoro #
G7489842
UPC #
664252007158
Country of Origin
Italy

Dimensions

Flute Length (In.)
1
Depth of Cut (In.)
1
Cutting Length (In.)
1
Cutting Dia. (In.)
3/8
Overall Length (In.)
3-1/16
Shank Dia. (In.)
1/4
Flute Length
1 in
Shank Dia.
1/4 in
Overall Length
3 1/16 in
Length of Cut
1 in
Cutter Dia.
3/8 in
Shank Length
2 1/16 in

Details

Item
Flush Trim Profile Router Bit
Material
HW
Application
Routing
Number of Flutes
2
Sub-Category
Laminate and Trim Router Bit
Measurement System
Fractional Inch
List Number
816
Drilling Tool Configuration
Individual
Material - Machining
Carbide Tipped
End Mill Application
Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O
Shape
Flush Trim

Description

Flush Trim Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 1 in, 3 1/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.