Zoro Homepage

PATTERN BIT

  • Mfr # 811.127.11B

  • Zoro # G0453330


product price: $22.90
/ea

Key Features

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
1/2 in
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811.127.11B
Zoro #
G0453330
UPC #
664252002382
Country of Origin
Italy

Dimensions

Cutter Dia.
1/2 in
Length of Cut
3/4 in
Overall Length
2 1/4 in
Shank Dia.
1/4 in
Cutting Length (In.)
3/4
Cutting Dia. (In.)
1/2
Overall Length (In.)
2-1/4
Shank Dia. (In.)
1/4
Flute Length
3/4 in

Details

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Item
Flush Trim Profile Router Bit
Sub-Category
Top Bearing
Primary Material Application
Wood
Drilling Tool Configuration
Individual
List Number
811
End Mill Application
Finishing
Primary Material Application ISO Code
O

Description

Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/4 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.