Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank

  • Mfr # 811.158.11B

  • Zoro # G406135167


product price: $26.91
/ea

Key Features

Overall Length
0.63 in
Shank Dia.
5/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811.158.11B
Zoro #
G406135167
UPC #
664252002450
Country of Origin
Italy

Dimensions

Overall Length
0.63 in
Shank Dia.
5/8 in.

Details

Application
Tungsten
Item
Router Bits

Description

Whether you are a full time professional or a part time woodworking enthusiast, discover the unlimited possibilities of template routing with a CMT pattern bit. Pair up these it with your choice of template to produce cabinet and furniture pieces, signs, toys and any other creative project. Carbide tipped to last longer, this bit is equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.