Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped

  • Mfr # 811.690.11B

  • Zoro # G406135396


product price: $37.99
/ea

Key Features

Overall Length
0.72 in
Shank Dia.
3/4 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811.690.11B
Zoro #
G406135396
UPC #
664252002696
Country of Origin
Italy

Dimensions

Overall Length
0.72 in
Shank Dia.
3/4 in.

Details

Application
Tungsten
Item
Router Bits

Description

Carbide tipped to last longer, this bit is equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately. Pair up the tool with your template to produce cabinet and furniture pieces, signs, toys and any other creative project. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Many complicated template jobs that are usually done with a band-saw or a scrollsaw can be just as easily and efficiently carried out with a CMT top bearing Pattern Bit. To avoid unnecessary damage to the template or the bit, make sure to set the cutter lower than the template.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.