Plunge Ogee Bit with Bearing, 1/2-Inch Shank, 1-1/4-Inch Diameter

  • Mfr # 848.817.11B

  • Zoro # G406135334


product price:  $63.35
/ea

Key Features

Overall Length
2 in
Shank Dia.
1-1/4 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848.817.11B
Zoro #
G406135334
UPC #
664252004881
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1-1/4 in.

Details

Item
Router Bits
Application
Tungsten

Description

For more CMT ogee profile options, choose among plunge ogee bits with top bearing. Excellent for achieving accurate decorative work and d for long lasting performance. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating, anti-kickback design and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer You will never run out of ideas for this creative bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. For even more options, try the CMT Plunge Ogee with bearing guide for pattern following.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.