Rabbeting Router Bit, HW, 1-1/4 in
Mfr # 835.317.11
Zoro # G7562055
product price: $27.40
/eaKey Features
Number of Flutes
2
Depth of Cut (In.)
3/8
Overall Length (In.)
2-19/64
Flute Length (In.)
1/2
Application
Routing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
835.317.11
Zoro #
G7562055
UPC #
664252003976
Country of Origin
Italy
Dimensions
Depth of Cut (In.)
3/8
Overall Length (In.)
2-19/64
Flute Length (In.)
1/2
Cutting Length (In.)
1/2
Cutting Dia. (In.)
1-1/4
Shank Dia. (In.)
1/4
Overall Length
2 5/16 in
Flute Length
1/2 in
Length of Cut
1/2 in
Shank Dia.
1/4 in
Cutter Dia.
1 1/4 in
Shank Length
1 13/16 in
Description
Rabbeting Cut Profile Router Bit, Carbide Tipped, 1 1/4 in Cutter Dia., Fractional Inch, 1/2 in, 2 5/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.