Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rabbeting Set, 1/2-Inch Shank

  • Mfr # 835.502.11

  • Zoro # G906135285


product price: $66.35
/ea

Key Features

Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835.502.11
Zoro #
G906135285
UPC #
664252004003
Country of Origin
Italy

Details

Item
Router Bits
Application
Tungsten

Description

Get seven different rabbets in one single bit! This set includes a 1/4-Inch Shank Rabbeting bit and 7 different bearing to create seven different rabbets. Hex key included! The bit features 2 carbide-tipped cutting edges to produce excellent long-lasting results on wood and wood composites, thanks to the SinterHip Hi-Density Industrial Chrome Carbide. The bit body is made of super-strength steel for better endurance and anti-kickback design to control the depth of cut. The rabbets you can make vary in size: 1/8-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch and 1/2-Inch. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Get seven different rabbets in one single bit! This set includes a 1/4-Inch Shank Rabbeting bit and 7 different bearing to create seven different rabbets. Hex key included! The bit features 2 carbide-tipped cutting edges to produce excellent long-lasting results on wood and wood composites, thanks to the SinterHip Hi-Density Industrial Chrome Carbide. The bit body is made of super-strength steel for better endurance and anti-kickback design to control the depth of cut. The rabbets you can make vary in size: 1/8-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch and 1/2-Inch. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.