Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Bit With Backcutter, 2-1/2-Inch Diameter, 1/2-Inch Shank

  • Mfr # 890.534.11

  • Zoro # G006135246


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
2-1/2 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890.534.11
Zoro #
G006135246
UPC #
664252007059
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
2-1/2 in.

Details

Application
Tungsten
Item
Router Bits

Description

Innovative bit featuring a backcutter for milling both the front and the back of the panel in the same cut. Bits are supplied with a 5/8-Inch and 1-1/4-Inch bearings for taking two shallow passes and working with total security. Equipped with a bearing for easy template work, this tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These innovative bits feature a back cutter which allows milling of both the front and back of the panel in the same cut. The bits are supplied with both 5/8-Inch and 1-1/4-Inch diameter bearings, allowing you to take two shallow passes for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.