Round Nose Bit, 1/4-Inch Shank, 1/4-Inch Radius, Carbide-Tipped

  • Mfr # 814.064.11

  • Zoro # G106135344


product price: $23.15
/ea

Key Features

Overall Length
0.75 in
Shank Dia.
1/4 in.
Application
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814.064.11
Zoro #
G106135344
UPC #
664252002962
Country of Origin
Italy

Dimensions

Overall Length
0.75 in
Shank Dia.
1/4 in.

Details

Item
Router Bits
Application
Solid

Description

Decorate doors, drawer fronts, panels or any flat surface with this CMT round nose bit. Create grooves in any wood or wood composite. A favorite item for professional sign makers, craft makers and hobbyists. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Personalize your doors, drawer fronts, panels or any surface you choose with your own signature motif. CMT Round Nose bits in solid carbide or with carbide tipped flutes let you create engraving in any wood or wood product. We offer a complete selection of diameters and cutting depths so you can achieve the effects you want. Mounted on your router table, you can work up to 1-1/4" in depth. For even more elaborate decorations, we also offer top bearing bits - use your own template with one of these bits to produce truly unique doors and drawer fronts. A favorite item for professional sign makers, craft makers and hobbyists. Search by item number above for our 3 piece Round Nose Sets 814.001.11 (1/4" shanks), or 814.501.11 (1/2" shanks)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.