Zoro Homepage

Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped

  • Mfr # 838.445.11

  • Zoro # G106135467


product price: $57.35
/ea

Key Features

Overall Length
1.5 in
Shank Dia.
1-3/4 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838.445.11
Zoro #
G106135467
UPC #
664252004348
Country of Origin
Italy

Dimensions

Overall Length
1.5 in
Shank Dia.
1-3/4 in.

Details

Item
Router Bits
Application
Tungsten

Description

This bit provides you with a particular rounded profile, ending up with an elegant bead on the top. Use this tool for simple tasks such as easing sharp corners or for more intricate jobs such as making drop leaf tables, when used in conjunction with a CMT cove bit featuring the same radius. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These versatile bits are always in demand - the simple clean lines of a smooth roundover edge can be used in a wide variety of applications from picture frames to table and counter tops. Available in 1/2 and 1/4 shank.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.