Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, 2 Flutes, 3-1/4 in. Cut Dia.

  • Mfr # 890.501.11

  • Zoro # G3374826


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Shape
Drawer and Lock
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
3 1/4 in
Length of Cut
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890.501.11
Zoro #
G3374826
UPC #
664252005741
Country of Origin
Italy

Dimensions

Cutter Dia.
3 1/4 in
Length of Cut
19/32 in
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Cutting Length (In.)
19/32
Flute Length (In.)
2-25/32
Bearing Dia. (In.)
1/2
Overall Length (In.)
2-33/64
Depth of Cut (In.)
19/32
Shank Length (In.)
1/2
Cutting Dia. (In.)
3-1/4
Shank Dia. (In.)
1/2
Shank Length
1/2 in
Flute Length
19/32 in

Details

Shape
Drawer and Lock
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Item
Drawer and Lock Profile Router Bit
Application
Making Classic Raised Panel Doors Used In Router Tables
Material
Carbide Tipped
Sub-Category
Door and Drawer Bits
List Number
890
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O

Description

Drawer and Lock Profile Router Bit, Carbide Tipped, 3 1/4 in Cutter Dia., Fractional Inch, 19/32 in, 2 1/2 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.