Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, 2 Flutes, 5/16 in. Cut Dia.

  • Mfr # 811.080.11

  • Zoro # G3374990


product price: $20.20
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
5/16 in
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811.080.11
Zoro #
G3374990
UPC #
664252002290
Country of Origin
Italy

Dimensions

Cutter Dia.
5/16 in
Length of Cut
3/4 in
Overall Length
2 in
Shank Dia.
1/4 in
Overall Length (In.)
2
Shank Length (In.)
1/4
Flute Length (In.)
2
Cutting Dia. (In.)
5/16
Cutting Length (In.)
3/4
Shank Dia. (In.)
1/4
Depth of Cut (In.)
3/4
Flute Length
3/4 in
Shank Length
1/4 in

Details

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
2
Application
For Making Right-Angle Joints, Box Joints, Mortise and Tenons, Rabbets, Union, Tongue and Groove Joints
Item
Straight Cut Profile Router Bit
Sub-Category
Straight
Material
Carbide Tipped
Primary Material Application
Wood
End Mill Application
Finishing
List Number
811
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
O

Description

Straight Cut Profile Router Bit, Carbide, 5/16 in Cutter Dia., Fractional Inch, 3/4 in, 2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.