Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, Carbide Tipped, 1 in. Cut Dia.

  • Mfr # 814.754.11

  • Zoro # G3374920


product price: $53.20
/ea

Key Features

Shape
Round Groove
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
1 in
Length of Cut
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814.754.11
Zoro #
G3374920
UPC #
664252003099
Country of Origin
Italy

Dimensions

Cutter Dia.
1 in
Length of Cut
1 1/4 in
Overall Length
2 7/8 in
Shank Dia.
1/2 in
Shank Dia. (In.)
1/2
Flute Length (In.)
2-7/8
Radius (In.)
1/2
Shank Length (In.)
1/2
Overall Length (In.)
2-7/8
Cutting Dia. (In.)
1
Depth of Cut (In.)
1-1/4
Cutting Length (In.)
1-1/4
Radius
1/2 in
Flute Length
1 1/4 in
Shank Length
1/2 in

Details

Shape
Round Groove
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Application
For Decorating Truly Unique Doors and Drawer Fronts
Item
Round Groove Cut Profile Router Bit
Material
Carbide Tipped
Sub-Category
Round Nose
Drilling Tool Configuration
Individual
Primary Material Application
Wood
List Number
814
End Mill Application
Finishing
Primary Material Application ISO Code
O

Description

Round Groove Cut Profile Router Bit, Carbide Tipped, 1 in Cutter Dia., Fractional Inch, 1 1/4 in, 2 7/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.