Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, Carbide Tipped, 2-3/8 in. L

  • Mfr # 855.504.11

  • Zoro # G3374878


product price: $93.80
/ea
Free Shipping & Returns

Key Features

Shape
Drawer and Lock
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
2 in
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855.504.11
Zoro #
G3374878
UPC #
664252005239
Country of Origin
Italy

Dimensions

Cutter Dia.
2 in
Length of Cut
7/8 in
Overall Length
2 3/8 in
Shank Dia.
1/2 in
Cutting Length (In.)
7/8
Depth of Cut (In.)
7/8
Overall Length (In.)
2-3/8
Shank Length (In.)
1/2
Cutting Dia. (In.)
2
Shank Dia. (In.)
1/2
Flute Length (In.)
2-3/8
Flute Length
7/8 in
Shank Length
1/2 in

Details

Shape
Drawer and Lock
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Angle
45 Degrees
Item
Drawer and Lock Profile Router Bit
Material
Carbide Tipped
Sub-Category
Lock Miter
Application
Creating Boxes, Stretcher Bars, Frames and Any Assortment of Right Angle or Parallel Joint Projects
Drilling Tool Configuration
Individual
List Number
855
Included Angle
45 Degrees
End Mill Application
Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O

Description

Drawer and Lock Profile Router Bit, Carbide Tipped, 2 in Cutter Dia., Fractional Inch, 7/8 in, 2 3/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.