Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, Carbide Tipped, 2-43/64 in. L

  • Mfr # 861.548.11

  • Zoro # G3374841


product price: $34.80
/ea

Key Features

Shape
Beading
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
1 in
Length of Cut
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861.548.11
Zoro #
G3374841
UPC #
664252005536
Country of Origin
Italy

Dimensions

Cutter Dia.
1 in
Length of Cut
47/64 in
Overall Length
2 41/64 in
Shank Dia.
1/2 in
Cutting Dia. (In.)
1
Depth of Cut (In.)
47/64
Radius (In.)
3/16
Shank Dia. (In.)
1/2
Bearing Dia. (In.)
1/2
Shank Length (In.)
1/2
Cutting Length (In.)
47/64
Flute Length (In.)
2-41/64
Overall Length (In.)
2-43/64
Flute Length
47/64 in
Radius
3/16 in
Shank Length
1/2 in

Details

Shape
Beading
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Application
For Shaping Table Legs and Other Furniture Details
Material
Carbide Tipped
Sub-Category
Corner Beading
Item
Beading Cut Profile Router Bit
List Number
861
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O

Description

Beading Cut Profile Router Bit, Carbide Tipped, 1 in Cutter Dia., Fractional Inch, 47/64 in, 2 41/64 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.