Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, Carbide Tipped, 2-51/64 in. L

  • Mfr # 800.626.11M

  • Zoro # G3375088


product price: $54.00
/ea

Key Features

Shape
Tongue and Groove
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
1 7/8 in
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800.626.11M
Zoro #
G3375088
UPC #
664252036912
Country of Origin
Italy

Dimensions

Cutter Dia.
1 7/8 in
Length of Cut
3/4 in
Overall Length
2 51/64 in
Shank Dia.
1/2 in
Bearing Dia. (In.)
7/8
Depth of Cut (In.)
3/4
Overall Length (In.)
2-51/64
Cutting Length (In.)
3/4
Cutting Dia. (In.)
1-7/8
Shank Length (In.)
1/2
Flute Length (In.)
2-51/64
Shank Dia. (In.)
1/2
Flute Length
3/4 in
Shank Length
1/2 in

Details

Shape
Tongue and Groove
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
3
Sub-Category
Tongue and Groove
Item
Tongue and Groove Profile Router Bit
Application
For Cuts of 1/4" Thickness in Plywood, Hardwood,Softwood On Router Tables Only
Material
Carbide Tipped
List Number
800
Primary Material Application
Wood
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application ISO Code
O

Description

Tongue and Groove Profile Router Bit, Carbide Tipped, 1 7/8 in Cutter Dia., Fractional Inch, 3/4 in, 2 51/64 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.