Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, Carbide Tipped, 3/4in Cut Dia.

  • Mfr # 806.191.11

  • Zoro # G3375079


product price: $24.60
/ea

Key Features

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
3/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806.191.11
Zoro #
G3375079
UPC #
664252002115
Country of Origin
Italy

Dimensions

Cutter Dia.
3/4 in
Length of Cut
1 in
Overall Length
2 29/32 in
Shank Dia.
1/4 in
Cutting Dia. (In.)
3/4
Cutting Length (In.)
1
Shank Dia. (In.)
1/4
Bearing Dia. (In.)
3/4
Flute Length (In.)
2-29/32
Shank Length (In.)
1/4
Depth of Cut (In.)
1
Overall Length (In.)
2-59/64
Shank Length
1/4 in
Flute Length
1 in

Details

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Sub-Category
Flush Bearing
Item
Flush Trim Profile Router Bit
Application
For Cutting Plywood, Hardwood,Softwood On Router Tables Only
Material
Carbide Tipped
Angle
5 Degrees
List Number
806
Primary Material Application
Wood
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Included Angle
5 Degrees
Primary Material Application ISO Code
O

Description

Flush Trim Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1 in, 2 29/32 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.