Zoro Homepage

Router Bit Set, Steel, 2 Pcs.

  • Mfr # 800.626.11

  • Zoro # G2472447


product price: $79.40
/ea
Free Shipping & Returns

Key Features

Application
For Cutting Plywood, Hardwood, Softwood
Material
Steel
Number of Pieces
2
Measurement System
Fractional Inch
Includes
(2) Tongue and Groove Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800.626.11
Zoro #
G2472447
UPC #
664252001927
Country of Origin
Italy

Dimensions

Overall Length
1 1/4 in
Length of Cut
1/2 in
Cutter Dia.
1/2 in
Shank Dia.
1/2 in
Flute Length
1/2 in
Shank Length
3/4 in

Details

Item
Profile Router Bit
Application
For Cutting Plywood, Hardwood, Softwood
Material
Steel
Number of Pieces
2
Measurement System
Fractional Inch
Includes
(2) Tongue and Groove Set
Drilling Tool Configuration
Individual
Sub-Category
Tongue and Groove
Primary Material Application
Wood
Number of Flutes
2
End Mill Application
Finishing
Material - Machining
High Speed Steel
Primary Material Application ISO Code
O
Shape
Tongue and Groove

Description

Profile Router Bit, High Speed Steel, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 1 1/4 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.