Screw Slot Bit, 1/2-Inch Diameter, 1/2-Inch Shank

  • Mfr # 813.601.11

  • Zoro # G806135323


product price: $39.19
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/2 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813.601.11
Zoro #
G806135323
UPC #
664252026043
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1/2 in.

Details

Item
Router Bits
Application
Tungsten

Description

Any large panel or table top should be secured in a way that allows it to expand or contract without splitting. This screw slot bit lets you create screw slots so that panels can be held in place but are able to slide back and forth without splitting the wood or breaking the screw securing them. From the Manufacturer Any large panel or table top should be secured in a way that allows it to expand or contract without splitting. This screw slot bit lets you create screw slots so that panels can be held in place but are able to slide back and forth without splitting the wood or breaking the screw securing them.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.