Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank
- Mfr # 824.061.10
- Zoro # G106135436
product price:Â
$
10.99
/ea
Key Features
Overall Length
0.88 in
Shank Dia.
2-11/64 in.
Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824.061.10
- Zoro #
- G106135436
- UPC #
- 664252026012
- Country of Origin
- Italy
- Item
- Router Bits
- Application
- Steel
Dimensions
- Overall Length
- 0.88 in
- Shank Dia.
- 2-11/64 in.
Description
Carefully machined from special high-strength steel and precision ground in all critical areas to withstand long usage. This arbor features 1/4-Inch shank and 2-11/64-Inch Overall Length. Delivered with a 7/8-Inch bearing and 5/16-Inch stop collar.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.