
Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank
Mfr # 800.506.11
Zoro # G706135171
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Application
Tungsten
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
800.506.11
Zoro #
G706135171
UPC #
664252001767
Country of Origin
Italy
Details
Item
Router Bits
Application
Tungsten
Description
This carbide-tipped tool allows you to make slots, grooves and rabbets in materials from 1/8" to 23/32" in height. Ideal for biscuit joints and milling perfect tongue and groove joints. To be used on router tables only, not for use on hand-held routers. The router bit features: -Perfectly-balanced shank and body for durability. -High strength superior steel body for a superior hardness, high-resistance to fatigue and abrasion. -Sinter Hip Hi-Density Industrial Chrome Carbide cutting edges which longer cutting life. -3x longer-lasting mirror finish obtained by multi-axes grinding on CNC machines. -Anti-kickback design to allow you in a safer way. -Silver-copper-silver sandwich brazing to provide flexibility and resistance to impact during woodworking operations. -Non-stick Orange Shield Coating. This set includes: - 4 carbide tipped cutters: CMT 822.332.11 - size 1/8", CMT 822.340.11 - size 5/32?, CMT 822.348.11 - size 3/16?, CMT 822.364.11 - size 1/4?, - a 1/2" arbor; - a 7/8" ball bearing for a cutting depth up to 1/2"; - 17 shims (8 x 0.1mm, 4 x 0.5mm, 3 x 1mm, 2 x 4mm); CMT router bits were Rated Best Overall Router bits by Wood Magazine after a comparison test with the other brands. Safety tips: never use the slot cutter set without shims between the cutters. The distance between the cutters can vary from 0.039 to 0.669. A shim must also be positioned between the ball bearing and the cutters. Shop tips: the 791.711.00 bearings kit allows for 1/4" and 3/8" cutting depth. Note: the carbide edges of the cutters should never touch; arrange the shims as images show. Use only the thicknesses provided in the set. Be sure all cutters are assembled in the proper right rotational direction below. Looking down the arbor the cutters will turn clockwise.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.