Shop HILTEX
See all product information
Create Account
Tungsten Carbide Router Bits, 15 Piece Set, 0.25 in Router Bit Shank, Blue
- Mfr # 10100
- Zoro # G322982852
product price:Â
$
27.99
/ea
Key Features
Width
5 in
Depth
2 in
Length
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10100
- Zoro #
- G322982852
- UPC #
- 837013101000
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Depth
- 2 in
- Length
- 6.25 in
Description
Solid carbide flush trim with ball bearing flush trim bit: 1/8 in Straight Bit, 0.25 in Straight Bit, 1.2 in Straight Bit, 5/8 in Straight Bit, R0.25 in Cove Box Bit, R0.25 in Cove Tail, R1/8 in Cove Box Bit, 90 Degree 'V' Grooving Bit, 0.5 in Mortising Bit; 0.375 in Round Corner, 0.5 in Dovetail, 5/32 in Roman Ogee, 45 Degree 1-0.25 in Chamfer, 0.25 in Panel Pilot, 0.5 in Flush Trim.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.