Slot Cutter with Arbor & Bearing, 1/2-Inch Shank

  • Mfr # 823.340.11B

  • Zoro # G306135342


product price: $37.45
/ea

Key Features

Overall Length
2 in
Shank Dia.
1-7/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823.340.11B
Zoro #
G306135342
UPC #
664252026449
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1-7/8 in.

Details

Application
Tungsten
Item
Router Bits

Description

This versatile slot cutter provides a variety of cutting options. Using a countersunk bolt the cutter can be mounted at the end of the arbor to allow undercutting; great for making lock rabbet joints as well as standard slots, biscuit joints, and many more. Each bit has 3 carbide tipped cutting wings, PTFE coating and an anti-kickback design feature. The 22mm bearing provides a 1/2-Inch depth of cut and available in a 1/8-Inch, 5/32-Inch, and 1/4-Inch cutting lengths. The slot cutter, arbor and bearing are all available separately. From the Manufacturer This versatile slot cutter provides a variety of cutting options. Using a countersunk bolt the cutter can be mounted at the end of the arbor to allow undercutting; great for making lock rabbet joints as well as standard slots, biscuit joints, and many more. Each bit has 3 carbide tipped cutting wings, PTFE coating and an anti-kickback design feature. The 22mm bearing provides a 1/2-Inch depth of cut and available in a 1/8-Inch, 5/32-Inch, and 1/4-Inch cutting lengths. The slot cutter, arbor and bearing are all available separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.