Zoro Homepage

, Solid Carbide Straight Bit, 1/4-Inch Shank, 2mm Diameter

  • Mfr # 811.020.11

  • Zoro # G106135313


product price: $18.05
/ea

Key Features

Overall Length
2 in
Shank Dia.
2mm
Application
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811.020.11
Zoro #
G106135313
UPC #
664252002191
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
2mm

Details

Application
Solid
Item
Router Bits

Description

This straight bit can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. To be used on wood, wood composites for multiple applications such as right-angle joints, box joints, mortise and tenons, rabbets, union, tongue and groove joints and even more. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer CMT's straight bits offer the full package of features that define our top-quality tools: razor-sharp edges, special high-strength steel and the finest micrograin carbide. Our straight bits can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. The surfaces of all CMT bits are protected with our unique orange P.T.F.E. industrial coating to help keep the bit from collecting resin, pitch and other residue. CMT's selection of 62 straight bits allows production at an industrial scale on a variety of plywood, composites and natural woods.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.