Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Solid Carbide Straight Bit, 1/4-Inch Shank, 5/32-Inch Diameter for biscuits

  • Mfr # 811.040.11

  • Zoro # G306135281


product price: $17.29
/ea

Key Features

Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811.040.11
Zoro #
G306135281
UPC #
664252002221
Country of Origin
Italy

Dimensions

Overall Length
2 in

Description

This straight bit can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. To be used on wood, wood composites for multiple applications such as right-angle joints, box joints, mortise and tenons, rabbets, union, tongue and groove joints and even more. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer If you are looking to get the most out of your time and money through more efficient production, but want nothing less than a beautiful clean edge on your finished piece then you definitely must include CMT Straight Bits in your collection. These razor-sharp, double-faced cutters perfectly synthesize the characteristics and advantages that define quality CMT products. Made of special Fatigue Proof steel and the best carbide, our straight bits can withstand even the heaviest work load and still give you a smooth, precise cut every time. You also get exceptional chip ejection to allow cleaner and more constant cutting. The surface of all CMT bits is protected with our trademark orange Industrial PTFE Coating to help keep the bit from collecting resin, pitch and other residue. CMT Straight Bits allow production at an industrial scale on a variety of plywoods, composites and natural woods. CMT produces 61 straight bits in almost every size you need. Safety tips: Never use damaged or worn down bits. Always work at the proper feed speed without forcing the bit. Pay particular attention when making the initial cut into the wood with a small diameter bit. For best results when working with small diameter bits, run the cut more than one time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.