Zoro Homepage

Solid Surface Bevel Bowl Bit, 29/32-Inch Diameter, 1/2-Inch Shank

  • Mfr # 881.521.11

  • Zoro # G006135390


product price: $52.10
/ea

Key Features

Overall Length
2 in
Shank Dia.
29/32 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881.521.11
Zoro #
G006135390
UPC #
664252029938
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
29/32 in.

Details

Item
Router Bits
Application
Tungsten

Description

This bit is designed for undermount applications joining the countertops and sink bowls with a 15° beveled edge. Can be used with the CMT 880.541.11 and CMT 880.542.11 for complete undermount applications. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Create elegant countertops with flawless results. Features a non-marring Delrin bearing to protect the finished edges. For use on hand-held portable routers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.