Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Surface Rounding Over Bit W/Bearing, 3/4-Inch Diameter, 1/2-Inch Shank

  • Mfr # 880.501.11

  • Zoro # G406135471


product price: $39.29
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/4 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880.501.11
Zoro #
G406135471
UPC #
664252029785
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
3/4 in.

Details

Item
Router Bits
Application
Tungsten

Description

Create a traditional roundover edge on solid surface countertops. Equipped with a non-marring Delrin bearing to protect the finished edges. For use on hand-held portable routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Use these bits to create a traditional roundover edge on solid surface countertops. Equipped with a non-marring Delrin bearing to protect the finished edges. For use on hand-held portable routers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.