Zoro Homepage

Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank

  • Mfr # 880.541.11

  • Zoro # G806135248


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Overall Length
2.86 in
Shank Dia.
2-1/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880.541.11
Zoro #
G806135248
UPC #
664252029877
Country of Origin
Italy

Dimensions

Overall Length
2.86 in
Shank Dia.
2-1/8 in.

Details

Item
Router Bits
Application
Tungsten

Description

This bit rounds over and trims the countertop edges after the bowl is mounted. Can be used with the CMT 880.551.11 and 866.501.11 bevel cutter for a flush cut-out between the countertop and installed undermount bowl. For use on hand-held portable routers. Features a non-marring Delrin bearing to protect the finished edges. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer These bits roundover and trim the countertop edges after the bowl is mounted. Can be used with the CMT 880.551.11 bevel cutter for a flush cut-out between the countertop and installed undermount bowl. For use on hand-held portable routers. Features a non-marring Delrin bearing to protect the finished edges. Special angled Delrin sleeve on the bearing of the CMT bevel cutter lets you work without leaving marks on the work piece. Trims and shapes all wood and wood materials. Perfect for kitchen and bathroom counter top work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.