Zoro Homepage

STRAIGHT BIT

  • Mfr # 812.064.11

  • Zoro # G0453321


product price: $16.80
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812.064.11
Zoro #
G0453321
UPC #
664252002733
Country of Origin
Italy

Dimensions

Cutter Dia.
1/4 in
Length of Cut
1 in
Overall Length
2 3/8 in
Shank Dia.
1/4 in
Shank Dia. (In.)
1/4
Cutting Dia. (In.)
1/4
Cutting Length (In.)
1
Overall Length (In.)
2-3/8
Flute Length
1 in
Shank Length
1 3/8 in

Details

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
2
Item
Straight Cut Profile Router Bit
Sub-Category
Straight
End Mill Application
Finishing
Primary Material Application
Wood
List Number
812
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
O

Description

Straight Cut Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 1 in, 2 3/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.