Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Router Bit, HW, 1/2 in

  • Mfr # 811.628.11

  • Zoro # G7607187


product price: $17.80
/ea

Key Features

Depth of Cut (In.)
1-1/4
Flute Length (In.)
1-1/4
Number of Flutes
2
Material
HW
Sub-Category
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
811.628.11
Zoro #
G7607187
UPC #
664252002641
Country of Origin
Italy

Dimensions

Depth of Cut (In.)
1-1/4
Flute Length (In.)
1-1/4
Cutting Length (In.)
1-1/4
Shank Dia. (In.)
1/2
Cutting Dia. (In.)
1/2
Overall Length (In.)
3-1/4
Flute Length
1 1/4 in
Overall Length
3 1/4 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
Cutter Dia.
1/2 in
Shank Length
2 in

Details

Item
Straight Cut Profile Router Bit
Number of Flutes
2
Material
HW
Sub-Category
Straight
Application
Routing
Primary Material Application
Wood
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Drilling Tool Configuration
Individual
End Mill Application
Finishing
List Number
811
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 1/4 in, 3 1/4 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.