Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Router Bit, HW, 1/2 in

  • Mfr # 812.629.11

  • Zoro # G7560865


product price: $29.99
/ea

Key Features

Flute Length (In.)
2-1/2
Material
HW
Cutting Dia. (In.)
1/2
Depth of Cut (In.)
2-1/2
Application
Routing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812.629.11
Zoro #
G7560865
UPC #
785533656428
Country of Origin
Italy

Dimensions

Flute Length (In.)
2-1/2
Cutting Dia. (In.)
1/2
Depth of Cut (In.)
2-1/2
Overall Length (In.)
4-3/8
Cutting Length (In.)
2-1/2
Shank Dia. (In.)
1/2
Overall Length
4 3/8 in
Shank Dia.
1/2 in
Length of Cut
2 1/2 in
Flute Length
2 1/2 in
Cutter Dia.
1/2 in
Shank Length
1 7/8 in

Details

Item
Straight Cut Profile Router Bit
Material
HW
Application
Routing
Number of Flutes
2
Sub-Category
Straight
Material - Machining
Carbide Tipped
List Number
812
Measurement System
Fractional Inch
End Mill Application
Finishing
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 2 1/2 in, 4 3/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.