Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Router Bit, HW, 5/8 in

  • Mfr # 811.158.11

  • Zoro # G7476463


product price: $17.30
/ea

Key Features

Sub-Category
Straight
Flute Length (In.)
3/4
Application
Routing
Overall Length (In.)
2-5/8
Depth of Cut (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811.158.11
Zoro #
G7476463
UPC #
664252002443
Country of Origin
Italy

Dimensions

Flute Length (In.)
3/4
Overall Length (In.)
2-5/8
Depth of Cut (In.)
3/4
Shank Dia. (In.)
1/4
Cutting Length (In.)
3/4
Cutting Dia. (In.)
5/8
Length of Cut
3/4 in
Shank Dia.
1/4 in
Overall Length
2 5/8 in
Flute Length
3/4 in
Cutter Dia.
5/8 in
Shank Length
1 7/8 in

Details

Item
Straight Cut Profile Router Bit
Sub-Category
Straight
Application
Routing
Number of Flutes
2
Material
HW
List Number
811
Primary Material Application
Wood
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Material - Machining
Carbide Tipped
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 5/8 in Cutter Dia., Fractional Inch, 3/4 in, 2 5/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.