Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimmer Router Bit, HWM, 1/4 in

  • Mfr # 842.095.11

  • Zoro # G7473033


product price: $11.15
/ea

Key Features

Material
HWM
Number of Flutes
1
Cutting Dia. (In.)
1/4
Application
Routing
Cutting Length (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842.095.11
Zoro #
G7473033
UPC #
664252016433
Country of Origin
Italy

Dimensions

Cutting Dia. (In.)
1/4
Cutting Length (In.)
3/8
Flute Length (In.)
3/8
Overall Length (In.)
1-1/2
Shank Dia. (In.)
1/4
Depth of Cut (In.)
3/8
Length of Cut
3/8 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Flute Length
3/8 in
Cutter Dia.
1/4 in
Shank Length
1 1/8 in

Details

Item
Flush Trim Profile Router Bit
Material
HWM
Number of Flutes
1
Application
Routing
Sub-Category
Laminate and Trim Router Bit
Angle
0 Degrees
Material - Machining
Carbide
Included Angle
0 Degrees
Measurement System
Fractional Inch
List Number
842
Primary Material Application
Wood
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application ISO Code
O
Shape
Flush Trim

Description

Flush Trim Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 3/8 in, 1 1/2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.