Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimmer Router Bit, HWM, 1/4 in

  • Mfr # 843.063.11

  • Zoro # G7598227


product price: $10.90
/ea

Key Features

Angle
7 Degrees
Depth of Cut (In.)
1/4
Overall Length (In.)
1-1/2
Material
HWM
Flute Length (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843.063.11
Zoro #
G7598227
UPC #
664252004690
Country of Origin
Italy

Dimensions

Depth of Cut (In.)
1/4
Overall Length (In.)
1-1/2
Flute Length (In.)
1/4
Cutting Length (In.)
1/4
Cutting Dia. (In.)
1/4
Shank Dia. (In.)
1/4
Shank Dia.
1/4 in
Flute Length
1/4 in
Overall Length
1 1/2 in
Length of Cut
1/4 in
Cutter Dia.
1/4 in
Shank Length
1 1/4 in

Details

Item
Flush Trim Profile Router Bit
Angle
7 Degrees
Material
HWM
Number of Flutes
1
Sub-Category
Laminate and Trim Router Bit
Application
Routing
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Wood
List Number
843
Drilling Tool Configuration
Individual
Included Angle
7 Degrees
End Mill Application
Finishing
Primary Material Application ISO Code
O
Shape
Flush Trim

Description

Flush Trim Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 1/4 in, 1 1/2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.