Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank

  • Mfr # 815.817.11

  • Zoro # G506135326


product price: $47.14
/ea

Key Features

Overall Length
1.25 in
Shank Dia.
1-1/4 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815.817.11
Zoro #
G506135326
UPC #
664252026401
Country of Origin
Italy

Dimensions

Overall Length
1.25 in
Shank Dia.
1-1/4 in.

Details

Application
Tungsten
Item
Router Bits

Description

Rout clean, sharp veins in panels or drawer fronts, chamfer edges or engrave beautiful lettering. For almost any bevel job. Especially designed for routing and jointing 90Degree plasterboard panels but offer you many woodworking possibilities: clean, perfect incisions in panels or drawer fronts, chamfer edges or engraving beautiful lettering. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.